MECALINE 889247 C62 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C62/C1630 - 889247
rubix:255A0608
manufacturer :889247
ean:3660338418006
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC62
Interior length1574 mm
See all Specifications

Product details : MECALINE 889247 C62 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC62
Interior length1574 mm
Upper width22 mm
Height14 mm
Pitch length1630 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
  • Usually arrives within 14 working days