Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C47 C Section Wrapped V Belt
MECALINE C47 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C47E
rubix:
45035188
manufacturer :
874434
ean:
3660338280399
Technical specifications
Profile
c/22
Belt designation
c47
Interior length
1193
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C47 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c47
Interior length
1193
mm
Upper width
22
mm
Height
14
mm
Pitch length
1251
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.94
excl. VAT
/
Each
£
43.13
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 888790 A116 WRAPPED V BELT 2.0
MECALINE A77 A Section Wrapped V Belt
MECALINE 889259 C73 WRAPPED V BELT 2.0
GATES 9623-62750 C275 22X6982LI C7040 LD DELTA CLASSIC
MECALINE B75 B Section Wrapped V Belt
MECALINE 888957 B146 WRAPPED V BELT 2.0
MECALINE A22 A Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 7757700
MECALINE A158 A Section Wrapped V Belt
OPTIBELT 17 X 775 1722472
GATES C132 22X3425LP/3350LI HIPOWER C132EHP V BELT
OPTIBELT 22 X 1400 1764926
GATES 9003-10220 B220 17X5640LP/5600LI HIPOWER
MECALINE Z29 Z Section Wrapped V Belt
MECALINE A75 WRAPPED V BELT 2.0