Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A86 A Section Wrapped V Belt
MECALINE A86 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A86E
rubix:
45035052
manufacturer :
874181
ean:
3660338277887
Technical specifications
Profile
A/13
Belt designation
A86
Interior length
2184
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A86 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A86
Interior length
2184
mm
Upper width
13
mm
Height
8
mm
Pitch length
2214
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A124 A Section Wrapped V Belt
OPTIBELT 17 X 615 1683051
MECALINE A81 A Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 56007700
MECALINE 888874 A52.5 WRAPPED V BELT 2.0
MECALINE B180 WRAPPED V BELT 2.0
OPTIBELT B43E VBELT B SECTION ENVELOPE
GATES VBELT A SECT ENV A75 13X1910LI A1940 LD DELTA CLASSIC
MECALINE B132 B Section Wrapped V Belt
OPTIBELT 17 X 2800 1748279
OPTIBELT 13 X 600 1560899
SKF PHG A63 V BELT
MECALINE 888930 B107 WRAPPED V BELT 2.0
GATES 9628-60910 D91 32X2300LI D2375 LD DELTA CLASSIC
GATES 9628-60930 D93 32X2360LI D2435 LD DELTA CLASSIC