Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B87 B Section Wrapped V Belt
MECALINE B87 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B87E
rubix:
45035155
manufacturer :
874278
ean:
3660338278846
Technical specifications
Profile
B/17
Belt designation
B87
Interior length
2209
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B87 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B87
Interior length
2209
mm
Upper width
17
mm
Height
11
mm
Pitch length
2249
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.35
excl. VAT
/
Each
£
14.82
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889996 Z29.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 1778 1712418
OPTIBELT V BELT 5 SECT M COG 5 5307747
GATES 9621-60990 A99 13X2520LI A2550 LD DELTA CLASSIC
MECALINE 890046 Z61 WRAPPED V BELT 2.0
OPTIBELT V BELT 25 SECTION 25 21207700
MECALINE Z41.5 WRAPPED V BELT 2.0
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE 888847 A38.5 WRAPPED V BELT 2.0
MECALINE B26 WRAPPED V BELT 2.0
MECALINE B77 B Section Wrapped V Belt
OPTIBELT V BELT 20 SECTION 20 19007700
OPTIBELT 40 X 5600 1512381
MECALINE A36 A Section Wrapped V Belt
MECALINE 888863 A45.5 WRAPPED V BELT 2.0