Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B42 B Section Wrapped V Belt
MECALINE B42 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B42E
rubix:
45035110
manufacturer :
874232
ean:
3660338278389
Technical specifications
Profile
B/17
Belt designation
B42
Interior length
1066
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B42 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B42
Interior length
1066
mm
Upper width
17
mm
Height
11
mm
Pitch length
1106
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C128 C Section Wrapped V Belt
OPTIBELT 17 X 2921 1600793
MECALINE Z24 Z Section Wrapped V Belt
OPTIBELT 22 X 3861 1559080
GATES 9623-60750 C75 22X1907LI C1965 LD DELTA CLASSIC
OPTIBELT 17 X 1550 1615086
MECALINE 890049 Z65 WRAPPED V BELT 2.0
GATES 9621-60200 A20 13X510LI A540 LD DELTA CLASSIC
M32 V BELT 32 INCH 13X8MM CR/SEC
MECALINE A19 A Section Wrapped V Belt
OPTIBELT 13 X 1375 1577963
MECALINE Z29 WRAPPED V BELT 2.0
MECALINE A38 WRAPPED V BELT 2.0
MECALINE 889001 B240 WRAPPED V BELT 2.0
MECALINE A49 A Section Wrapped V Belt