MECALINE 890055 D177 WRAPPED V BELT 2.0


Classical V Belt D Section

References
mecaline:D177/D4580 - 890055
rubix:255A0635
manufacturer :890055
ean:3660338426087
brand logo
brand logo
Technical specifications
Profiled/32
Belt designationd177
Interior length4500 mm
See all Specifications

Product details : MECALINE 890055 D177 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profiled/32
Belt designationd177
Interior length4500 mm
Upper width32 mm
Height20 mm
Pitch length4580 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
  • Usually arrives within 14 working days