References
Optibelt:22 X 4000
Rubix:104A3866
Manufacturer :1578955
EAN:4014486038040




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 40007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x374x374 mm |
|---|---|
| Logistic Weight | 1296 g |
| Profile | c/22 |
| Belt designation | c158 |
| Interior length | 4000 mm |
| Pitch length | 4058 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4088 mm |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days
