OPTIBELT 13 X 1270 1739204

VB A/13

See technical information
References
Optibelt:13 X 1270
Rubix:265A8773
Manufacturer :1739204
EAN:4014486032994
brand logo
Technical specifications
Profilea/13
Belt designationa50
Interior length1270 mm
See all Specifications

Product details : OPTIBELT 13 X 1270 1739204


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x94x94 mm
Logistic Weight138 g
Profilea/13
Belt designationa50
Interior length1270 mm
Outer length1320 mm
Upper width13 mm
Height8 mm
Pitch length1300 mm
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
  • Usually arrives within 14 working days