MECALINE 888944 B127 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874363
Mecaline:B127/B3270 - 888944
Rubix:255A0408
Manufacturer :888944
EAN:3660338414978

Documents
Product details : MECALINE 888944 B127 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b127 |
| Interior length | 3225 mm |
| Pitch length | 3270 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3270 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Usually arrives within 14 working days
