References
Optibelt:13 X 610
Rubix:226A3822
Manufacturer :1754093
EAN:4014486032567




Product details : OPTIBELT 13 6107700 A24E ENV V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x45x45 mm |
|---|---|
| Logistic Weight | 66 g |
| Profile | a/13 |
| Belt designation | a24 |
| Interior length | 610 mm |
| Pitch length | 640 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 660 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days
