MECALINE Z38.1/2 Z38.5 Z SECTION WRAPPED V BELT
Classical V Belt Z Section
See technical informationSee documentsReferences
Mecaline:Z38.1/2E
Rubix:45035790
Manufacturer :874013
EAN:3660338276217


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z38 1/2 |
| Interior length | 977 mm |
Documents
Product details : MECALINE Z38.1/2 Z38.5 Z SECTION WRAPPED V BELT
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z38 1/2 |
| Interior length | 977 mm |
| Outer length | 1000 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1000 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Sold out