Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z43 Z Section Wrapped V Belt
MECALINE Z43 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z43E
rubix:
45035792
manufacturer :
874020
ean:
3660338276286
Technical specifications
Profile
z/10
Belt designation
z43
Interior length
1092
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z43 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
z/10
Belt designation
z43
Interior length
1092
mm
Upper width
10
mm
Height
6
mm
Pitch length
1115
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 890009 Z35 WRAPPED V BELT 2.0
MECALINE Z41.5 WRAPPED V BELT 2.0
MECALINE 889284 C97 WRAPPED V BELT 2.0
OPTIBELT 17 X 7100 1793444
OPTIBELT VBELT B SECTION ENVELOPE 17 6307700
OPTIBELT V BELT 25 SECTION 25 35507700
OPTIBELT V BELT 5 SECT M COG 5 3157747
GATES VBELT A SECT ENV A180 13X4610LP/4575LI HIPOWER
OPTIBELT 22 X 1295 1721619
OPTIBELT VBELT D SECT ENV 32 33507700
OPTIBELT VBELT A SECT ENV 13 8257700
MECALINE B136 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 9757700
OPTIBELT 25 X 5000 1681184
MECALINE C158 C Section Wrapped V Belt