References
Optibelt:17 X 2100
Rubix:265A8862
Manufacturer :1575975
EAN:4014486034592




Product details : OPTIBELT 17 X 2100 1575975
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x152x152 mm |
|---|---|
| Logistic Weight | 412 g |
| Profile | b/17 |
| Belt designation | b83 |
| Interior length | 2100 mm |
| Outer length | 2169 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2140 mm |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
