References
Optibelt:22 X 2896
Rubix:265A8961
Manufacturer :1582025
EAN:4014486037838




Product details : OPTIBELT 22 X 2896 1582025
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 938 g |
|---|---|
| Profile | c/22 |
| Belt designation | c114 |
| Interior length | 2896 mm |
| Outer length | 2984 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2954 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
