References
Optibelt:10 X 1575
Rubix:265A8738
Manufacturer :1619111
EAN:4014486032185




Product details : OPTIBELT 10 X 1575 1619111
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x38x38 mm |
|---|---|
| Logistic Weight | 101 g |
| Profile | z/10 |
| Belt designation | z62 |
| Interior length | 1575 mm |
| Pitch length | 1597 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1613 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days
