References
Optibelt:17 X 5715
Rubix:266A2906
Manufacturer :1596820
EAN:4014486541021

Product details : OPTIBELT 17 X 5715 1596820
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Profile | b/17 |
| Belt designation | b225 |
| Interior length | 5715 mm |
| Outer length | 5784 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 5755 mm |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- Usually arrives within 14 working days
