References
Optibelt:32 X 4394
Rubix:265A9030
Manufacturer :1629341
EAN:4014486044546




Product details : OPTIBELT 32 X 4394 1629341
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x597x597 mm |
|---|---|
| Logistic Weight | 2935 g |
| Profile | d/32 |
| Belt designation | d173 |
| Interior length | 4394 mm |
| Pitch length | 4469 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4520 mm |
Show UNSPSC/ECL@SS
£ 71.17 excl. VAT
/ Each
£ 85.40 incl. VAT
- Usually arrives within 14 working days
