References
Optibelt:17 X 4826
Rubix:210A0272
Manufacturer :1732441
EAN:4014486540512

Product details : OPTIBELT 17 48267700 B190E:OPTI V BELT B SECTION
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 946 g |
|---|---|
| Profile | b/17 |
| Belt designation | b190 |
| Interior length | 4826 mm |
| Outer length | 4895 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4866 mm |
Show UNSPSC/ECL@SS
£ 32.51 excl. VAT
/ Each
£ 39.01 incl. VAT
- Usually arrives within 14 working days
