MECALINE C104 C Section Wrapped V Belt
Classical V Belt C Section
See technical informationSee documentsReferences
Mecaline:C104E
Rubix:45035170
Manufacturer :874488
EAN:3660338280931

Documents
Product details : MECALINE C104 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c104 |
| Interior length | 2641 mm |
| Outer length | 2699 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2699 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- Sold out
