References
Optibelt:17 X 2540
Rubix:265A8874
Manufacturer :1691673
EAN:4014486034790




Product details : OPTIBELT 17 X 2540 1691673
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x183x183 mm |
|---|---|
| Logistic Weight | 498 g |
| Profile | b/17 |
| Belt designation | b100 |
| Interior length | 2540 mm |
| Outer length | 2609 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2580 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- Usually arrives within 14 working days
