Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C105 C Section Wrapped V Belt
MECALINE C105 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C105E
rubix:
45035171
manufacturer :
874489
ean:
3660338280948
Technical specifications
Profile
c/22
Belt designation
c105
Interior length
2667
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C105 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c105
Interior length
2667
mm
Upper width
22
mm
Height
14
mm
Pitch length
2725
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.36
excl. VAT
/
Each
£
31.63
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT V BELT 8 SECTION 8 7507747
OPTIBELT VBELT A SECT ENV 13 9147700
GATES V BELT Z SECT ENV Z20
OPTIBELT VBELT A SECT ENV 10 7757700
MECALINE A45 WRAPPED V BELT 2.0
MECALINE B54 WRAPPED V BELT 2.0
MECALINE A58 A Section Wrapped V Belt
MECALINE 888998 B236 WRAPPED V BELT 2.0
MECALINE B95 B Section Wrapped V Belt
MECALINE A21 WRAPPED V BELT 2.0
MECALINE A24 WRAPPED V BELT 2.0
MECALINE A39 A Section Wrapped V Belt
OPTIBELT 10 X 1000 1582175
MECALINE B162 WRAPPED V BELT 2.0
MECALINE Z25 WRAPPED V BELT 2.0