Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B132 B Section Wrapped V Belt
MECALINE B132 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B132E
rubix:
45035082
manufacturer :
874313
ean:
3660338279195
Technical specifications
Profile
B/17
Belt designation
B132
Interior length
3352
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B132 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B132
Interior length
3352
mm
Upper width
17
mm
Height
11
mm
Pitch length
3392
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.61
excl. VAT
/
Each
£
59.53
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES VBELT B SECT ENV B48 17X1220LI B1260 LD DELTA CLASSIC
MECALINE B144 B Section Wrapped V Belt
MECALINE B120 B Section Wrapped V Belt
MECALINE B70 WRAPPED V BELT 2.0
MECALINE Z43 Z Section Wrapped V Belt
OPTIBELT 17 X 1163 1647242
OPTIBELT 22 X 3404 1720471
GATES 9622-61070 B107 17X2725LI B2765 LD DELTA CLASSIC
GATES 9622-62080 B208 17X5280LI B5320 LD DELTA CLASSIC
MECALINE A97 WRAPPED V BELT 2.0
OPTIBELT 17 X 3250 1659835
OPTIBELT 17 X 2337 1736309
OPTIBELT 13 X 1225 1529142
MECALINE Z47 Z Section Wrapped V Belt
MECALINE B72 WRAPPED V BELT 2.0