Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C110 C Section Wrapped V Belt
MECALINE C110 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C110E
rubix:
45035173
manufacturer :
874492
ean:
3660338280979
Technical specifications
Profile
C/22
Belt designation
C110
Interior length
2794
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C110 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C110
Interior length
2794
mm
Upper width
22
mm
Height
14
mm
Pitch length
2852
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.71
excl. VAT
/
Each
£
33.25
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE C104 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 8257700
OPTIBELT 17 X 4500 1650432
MECALINE A33 A Section Wrapped V Belt
MECALINE C130 WRAPPED V BELT 2.0
MECALINE C78 WRAPPED V BELT 2.0
OPTIBELT V BELT 25 SECTION 25 22407700
OPTIBELT V BELT 25 SECTION 25 35507700
OPTIBELT 13 X 2800 1721625
MECALINE B101 B Section Wrapped V Belt
OPTIBELT 17 X 800 1718059
OPTIBELT 10 X 1225 1702390
MECALINE C112 WRAPPED V BELT 2.0
OPTIBELT 10 X 1180 1735358
MECALINE 888935 B112.5 WRAPPED V BELT 2.0