Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B128 B Section Wrapped V Belt
MECALINE B128 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B128E
rubix:
45035080
manufacturer :
874311
ean:
3660338279171
Technical specifications
Profile
b/17
Belt designation
b128
Interior length
3251
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B128 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b128
Interior length
3251
mm
Upper width
17
mm
Height
11
mm
Pitch length
3291
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889010 B264 WRAPPED V BELT 2.0
MECALINE 889038 B350.75 WRAPPED V BELT 2.0
MECALINE 889180 C165 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 8257700
MECALINE B69 WRAPPED V BELT 2.0
OPTIBELT 17 X 2600 1742048
MECALINE 889047 B37.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 1320 1548482
MECALINE A27 WRAPPED V BELT 2.0
OPTIBELT 13 X 841 1717451
MECALINE 889209 C276 WRAPPED V BELT 2.0
MECALINE A86 A Section Wrapped V Belt
MECALINE 889221 C336 WRAPPED V BELT 2.0
MECALINE Z29 WRAPPED V BELT 2.0
MECALINE B79 B Section Wrapped V Belt