Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C85 C Section Wrapped V Belt
MECALINE C85 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C85E
rubix:
45035201
manufacturer :
874470
ean:
3660338280757
Technical specifications
Profile
C/22
Belt designation
C85
Interior length
2159
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C85 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C85
Interior length
2159
mm
Upper width
22
mm
Height
14
mm
Pitch length
2217
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.60
excl. VAT
/
Each
£
30.72
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE A92 WRAPPED V BELT 2.0
MECALINE 889045 B366 WRAPPED V BELT 2.0
MECALINE B72 WRAPPED V BELT 2.0
MECALINE 889193 C204 WRAPPED V BELT 2.0
OPTIBELT 20 X 1180 1679125
MECALINE A78 A Section Wrapped V Belt
MECALINE B52 B Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 7107700
MECALINE B42 B Section Wrapped V Belt
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
MECALINE A79 WRAPPED V BELT 2.0
MECALINE C162 C Section Wrapped V Belt
MECALINE B79 B Section Wrapped V Belt
MECALINE 889168 C140 WRAPPED V BELT 2.0
OPTIBELT 13 7007700 V BELT A SECT ENV A27.5E