Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C94 C Section Wrapped V Belt
MECALINE C94 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C94E
rubix:
45035204
manufacturer :
874478
ean:
3660338280832
Technical specifications
Profile
c/22
Belt designation
c94
Interior length
2387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C94 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c94
Interior length
2387
mm
Upper width
22
mm
Height
14
mm
Pitch length
2445
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.99
excl. VAT
/
Each
£
83.99
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 32 68587700 V BELT D SECT ENV D270E
MECALINE A62 A Section Wrapped V Belt
MECALINE A84 WRAPPED V BELT 2.0
OPTIBELT 22 X 7500 1610080
OPTIBELT 17 X 925 1650041
GATES V BELT B SECTION ENVELOPE B38.5E
OPTIBELT 32 X 4953 1736834
GATES VBELT B SECT ENV B91 17X2310LI B2350 LD DELTA CLASSIC
MECALINE Z26.5 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A180 13X4610LP/4575LI HIPOWER
OPTIBELT 22 X 2311 1757491
OPTIBELT 10 X 1041 1708993
OPTIBELT VBELT A SECT ENV 13 21857700
GATES 622LP Z24E VEE BELT
MECALINE B62 WRAPPED V BELT 2.0