Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A55 A Section Wrapped V Belt
MECALINE A55 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A55
rubix:
45035021
manufacturer :
867762
ean:
3660338216855
Technical specifications
Profile
A/13
Belt designation
A55
Interior length
1397
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A55 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A55
Interior length
1397
mm
Upper width
13
mm
Height
8
mm
Pitch length
1427
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.54
excl. VAT
/
Each
£
6.65
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9623-60640 C64 22X1617LI C1675 LD DELTA CLASSIC
OPTIBELT 13 X 2388 1712885
OPTIBELT 17 X 1225 1661909
GATES VBELT A SECT ENV A42 13X1070LI A1100 LD DELTA CLASSIC
GATES VBELT C SECT ENV C173 22X4392LI C4450 LD DELTA CLASSIC
SKF PHG B75 V BELT
OPTIBELT 17 X 2400 1571198
MECALINE 889227 C420 WRAPPED V BELT 2.0
MECALINE 888988 B217 WRAPPED V BELT 2.0
MECALINE 889019 B285 WRAPPED V BELT 2.0
GATES 622LP Z24E VEE BELT
MECALINE 889996 Z29.5 WRAPPED V BELT 2.0
OPTIBELT 10 X 1450 1794638
GATES VBELT A SECT ENV A96 13X2450LI A2480 LD DELTA CLASSIC
OPTIBELT VBELT B SECTION ENVELOPE 17 24657700