GATES 962862200 DELTA CLASSIC V-BELT D220 32x5600Li D5675 Ld DELTA
Delta Classic D
See technical informationSee documentsReferences
Gates:D220 32x5600Li D5675 Ld DELTA CLASSIC
Rubix:101A4245
Manufacturer :962862200
EAN:5414465358340

Documents
Product details : GATES 962862200 DELTA CLASSIC V-BELT D220 32x5600Li D5675 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d220 |
| Interior length | 5600 mm |
| Pitch length | 5675 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Outer length | 5663 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 66.62 excl. VAT
/ Each
£ 79.94 incl. VAT
- Usually arrives within 14 working days
