Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A67 A Section Wrapped V Belt
MECALINE A67 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A67E
rubix:
45035033
manufacturer :
874095
ean:
3660338277023
Technical specifications
Profile
A/13
Belt designation
A67
Interior length
1701
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A67 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A67
Interior length
1701
mm
Upper width
13
mm
Height
8
mm
Pitch length
1731
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C105 C Section Wrapped V Belt
MECALINE 889101 B66.25 WRAPPED V BELT 2.0
MECALINE A46 A Section Wrapped V Belt
MECALINE A78 WRAPPED V BELT 2.0
GATES D204EHP:GATES HIPOWER V BELT
MECALINE 888991 B221 WRAPPED V BELT 2.0
OPTIBELT 13 X 1880 1761829
OPTIBELT 22 X 1250 1593439
OPTIBELT 17 X 4500 1650432
GATES 9622-60340 B34 17X865LI B905 LD DELTA CLASSIC
OPTIBELT 13 X 841 1717451
OPTIBELT VBELT A SECT ENV 13 15507700
MECALINE B38 WRAPPED V BELT 2.0
MECALINE A93 WRAPPED V BELT 2.0
MECALINE 889061 B43.5 WRAPPED V BELT 2.0