Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A52 A Section Wrapped V Belt
MECALINE A52 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A52
rubix:
45035018
manufacturer :
867759
ean:
3660338216824
Technical specifications
Profile
A/13
Belt designation
A52
Interior length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A52 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A52
Interior length
1320
mm
Upper width
13
mm
Height
8
mm
Pitch length
1350
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.19
excl. VAT
/
Each
£
6.23
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE 889253 C67 WRAPPED V BELT 2.0
GATES 9628-60790 D79 32X2000LI D2075 LD DELTA CLASSIC
OPTIBELT 13 X 2360 1780958
MECALINE 889047 B37.5 WRAPPED V BELT 2.0
MECALINE B66 WRAPPED V BELT 2.0
MECALINE A73 WRAPPED V BELT 2.0
MECALINE A62 A Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 11007700
MECALINE 890020 Z40 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 6707700
OPTIBELT VBELT A SECT ENV 13 7307700
OPTIBELT VBELT D SECT ENV 32 37507700
OPTIBELT 10 X 1550 1514343
OPTIBELT VBELT B SECTION ENVELOPE B34E
MECALINE A77 A Section Wrapped V Belt