References
Optibelt:20 X 2500
Rubix:104A2122
Manufacturer :1513704
EAN:4014486037098





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x2500 |
| Interior length | 2500 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 25007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x212x212 mm |
|---|---|
| Logistic Weight | 665 g |
| Profile | 20 |
| Belt designation | 20x2500 |
| Interior length | 2500 mm |
| Outer length | 2579 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 2550 mm |
Show UNSPSC/ECL@SS
£ 41.04 excl. VAT
/ Each
£ 49.25 incl. VAT
- Usually arrives within 14 working days