References
Superseded Ref:874315
Mecaline:B136/B3500 - 888952
Rubix:243A4097
Manufacturer :888952
EAN:3660338415050

Documents
Product details : MECALINE B136 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b136 |
| Interior length | 3454 mm |
| Outer length | 3500 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3500 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
- Usually arrives within 14 working days
