References
Optibelt:10 X 775
Rubix:104A3223
Manufacturer :1588346
EAN:4014486031799




Product details : OPTIBELT VBELT A SECT ENV 10 7757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x19x19 mm |
|---|---|
| Logistic Weight | 50 g |
| Profile | z/10 |
| Belt designation | z31 |
| Interior length | 775 mm |
| Pitch length | 797 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 813 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
