References
Fenner:C2160-FEN
Rubix:406A1592
Manufacturer :240C0216

Product details : CLASSICAL V-BELT STANDARD WRAPPED C SECTION 2160MM PITCH LENGTH
Fenner® Classic V
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section C2160 / C83 22x2102Li
Strengths
► Extended temperature range -40° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c83 |
| Interior length | 2104 mm |
| Outer length | 2192 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2160 mm |
| Material | synthetic rubber, polyester tensile cord, rubber-impregnated cotton/polyester cover/friction fabric |
Show UNSPSC/ECL@SS
£ 30.85 excl. VAT
/ Each
£ 37.02 incl. VAT
- Delivery usually within ( 2 ) days
