References
Optibelt:13 X 1750
Rubix:265A8785
Manufacturer :1782691
EAN:4014486033182




Product details : OPTIBELT 13 X 1750 1782691
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 191 g |
| Profile | a/13 |
| Belt designation | a69 |
| Interior length | 1750 mm |
| Outer length | 1800 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1780 mm |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Usually arrives within 14 working days
