DEB HVY2LDB STOKO CLEANSE HEAVY 2000 DISPENSER 2L
Cleanse Heavy 2L Dispenser
See technical informationReferences
Deb Skin Care (SC Johnson):HVY2LDPEN
Rubix:2013574

Product details : DEB HVY2LDB STOKO CLEANSE HEAVY 2000 DISPENSER 2L
Unique range of sealed cartridge dispensers that meet the distinct needs of any workplace and public facility environment. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required. Empty cartridges are easily replaced in seconds.
Technical specifications
Attributes
| Width | 163 mm |
|---|---|
| Height | 290 mm |
| Colour | white |
| Length | 145 mm |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- In stock: Next day delivery
