PFERD 44270222 MOUNTED CLOTH RING TR 22 X 10 X 2.35 MM BW
Cloth discs with shank
See technical informationReferences
Pferd Tools:TR 2210/2,35 BW
Rubix:228A8543
Manufacturer :44270222
EAN:4007220034538

Product details : PFERD 44270222 MOUNTED CLOTH RING TR 22 X 10 X 2.35 MM BW
Shank-mounted cloth rings are used with polishing pastes for pre-polishing, gloss polishing and high-gloss polishing in tool- and mould-making applications.
Shank-mounted cloth rings are available in three types: BW (cotton) = Very fine high-gloss polishing, dust removal and buffing FZ (felt cloth) = Pre-polishing and gloss polishing in combination with appropriate polishing pastes FL (flannel) = Buffing, gloss polishing and high-gloss polishing in combination with the appropriate polishing pastes •Priced per piece, order quantity 10 pieces
Shank-mounted cloth rings are available in three types: BW (cotton) = Very fine high-gloss polishing, dust removal and buffing FZ (felt cloth) = Pre-polishing and gloss polishing in combination with appropriate polishing pastes FL (flannel) = Buffing, gloss polishing and high-gloss polishing in combination with the appropriate polishing pastes •Priced per piece, order quantity 10 pieces
TR cotton cloth disc Ø 22x10 mm shank Ø 2,35 mm for buffing with polishing paste
Strengths
Adapts optimally to contours thanks to its high flexibility.
They can be profiled freely, so they can also be used for tools with complicated geometries.
They can be profiled freely, so they can also be used for tools with complicated geometries.
Technical specifications
Attributes
| Diameter | 22 mm |
|---|---|
| Rod diameter | 2.35 mm |
| Thickness | 10 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days
