PFERD FKKEL3035/6 44101721 FELT POINT FK KEL 30 X 35 X 6 MM MEDIUM
Mounted felt bobs FK KEL 3035/6 M
See technical informationReferences
Pferd Tools:FK KEL 3035/6 M
Rubix:228A8498
Manufacturer :44101721
EAN:4007220153826



Product details : PFERD FKKEL3035/6 44101721 FELT POINT FK KEL 30 X 35 X 6 MM MEDIUM
The conical shape KEL is mainly used for work on radii.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Strengths
A variety of diameters and shapes also make it possible to polish pieces with complex geometric shapes. PFERD felt tools can be profiled in many ways.
Applications
Felt tools are mainly used for very shiny polishing.
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | max speed: 15,500 rpm |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Usually arrives within 14 working days
