CM2T
Inner diameter | 19 mm |
---|---|
Max. service pressure | 215 bar |
Logistic Weight | 804 g |
---|---|
Inner diameter | 19 mm |
Max. service pressure | 215 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 1,09 '' |
Outer diameter | 27.8 mm |
Material thickness | 4,4 mm |
Bend radius | 120 mm |
Material | SBR/NBR/Steel wire |
No-burst pressure | 860 bar |
Usually arrives within 14 working days