Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT TOOL INSERT VDI 50 15002051
BOTT TOOL INSERT VDI 50 15002051
CNC insert VDI 50 WxDxH: 100x115x70mm plastic black
References
bott:
15002051
rubix:
1117659
Technical specifications
Type
CNC Insert
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT TOOL INSERT VDI 50 15002051
CNC tool holding insert to suit VDI50.For use with metal carriers or holders, fast fit clip in design, Section width: 4. Manufactured in ABS, colour: Black. WxDxH: 100x115x70mm.
Technical specifications
Attributes
Type
CNC Insert
Height
70
mm
Depth
115
mm
Width
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.71
excl. VAT
/
Each
£
6.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT7A5 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SXRL1208XXXX RETAINING LIPS FOR 1200X750MM BENCHDARK GREY
SPARTEX SSDINSERT92A 200MM DEPTH DRAWER INSERT OPTION A
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 90MM X 10M MSR9Y
BOTT SIX PRONG HOLDER 6 DIA. X 150L 14006002
BOTT TOOLBOARD HOOK KIT 80 PCE 14031416
GEDORE 5803680 1500 H 1-50 TOOL HOOK INCLINED 4MM
BOTT SCREWDRIVER HOLDER 14019007
SPARTEX SSDINSERT9A5 250MM DEPTH DRAWER INSERT OPTION A
BOTT SUPPORT CHANNELS 900MM 1 PAIR 41010093.16V
SPARTEX SSDINSERT71D 100MM DEPTH DRAWER INSERT OPTION D
SPARTEX SXRL1806XXXX RETAINING LIPS FOR 1800X600MM BENCHDARK GREY
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 20MM X 10M
SPARTEX SSDINSERT72D 200MM DEPTH DRAWER INSERT OPTION D
SPARTEX SQ841260LLET EXTENSION BENCH 840X1200X600 L/Grey