• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT TOOLBOARD HOOK KIT 80 PCE 14031416

BOTT TOOLBOARD HOOK KIT 80 PCE 14031416

Toolboard hook kit

See technical information
References
Bott:14031416
Rubix:2523985
brand logo
brand logo
Technical specifications
Type80 hooks

Product details : BOTT TOOLBOARD HOOK KIT 80 PCE 14031416


Technical specifications


Attributes
Type80 hooks
Show UNSPSC/ECL@SS
£ 166.07 excl. VAT
/ Each
£ 199.28 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

FACOM HOOK CKS.57AFACOM TOOL HOOK CKS.51ABOTT SPRING CLIPS 25MM PACK OF 5 14013069SPARTEX SIBPMAG15LXX MAGNETIC BACK PANEL 1500MM BENCH 500MM SILVERBOTT INSERT HSK A63/B80 15002050SPARTEX SSDINSERT71C 100MM DEPTH DRAWER INSERT OPTION CSPARTEX SUCDISB6065K DISPOSAL WITH INTERNAL PLASTIC BIN-650D DARK GRYBEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 200MM PACK OF 50 TS220BOTT 16925016.11 VERSO 525 X 550 X 800H DRAWER DOOR CABINETSPARTEX SQ849060GLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/GreySPARTEX SIBPMAG18-12 CK PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVBOTT 41010198.16 2.0M CUBIO BENCH OH KIT 20-06SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/GreySPARTEX SSDINSERT96A 150MM DEPTH DRAWER INSERT OPTION ASPARTEX SSTLTTOP6075 TOOL TRAY WORKTOP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap