References
Gedore:1500 H 1
Rubix:254A5955
Manufacturer :5803680
EAN:4010886580363

Product details : GEDORE 5803680 1500 H 1-50 TOOL HOOK INCLINED 4MM
Tool hook, inclined hook end, d 4 mm Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Type | tool hook single |
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
- Delivery usually within ( 22 ) days
