COBA GRIP LIGHT BLACK 0.8M X 1.2M X 3MM


Coba Grip

References
coba europe:GRP010003L
rubix:2516885
ean:5013745000384
brand logo
brand logo
Technical specifications
Width800 mm
Length1.2 m
ColourBlack

Product details : COBA GRIP LIGHT BLACK 0.8M X 1.2M X 3MM


Cobagrip is a range of UV stabilised GRP sheets designed to offer exceptional levels of slip resistance both indoors and out, while having outstanding wear and tear qualities. It is an ideal underfoot safety solution for pedestrian and factory walkways, access ramps, gangways and bridges. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Manufactured using flame retardant materials. Easy to install simply bond or screw to the existing floor surface. Offers a cost-effective means of refurbishing damaged or slippery floors. Cobagrip is suitable for forklift traffic areas and Cobagrip Light for use on undulating surfaces and food production areas

Strengths

An easy to install anti-slip solution for internal and external areas
Made from silicon carbide it's ideal for use on undulating surfaces including factory walkways, ramps and bridges
Simply bond or screw the GRP flooring onto the existing floor surface
Available in a range of colours which meet the Equality Act requirements, including black, grey and yellow

Applications

External walkways

Technical specifications


Attributes
Width800 mm
Length1.2 m
ColourBlack
Show UNSPSC/ECL@SS
£ 96.63 excl. VAT
/ Each
£ 115.96 incl. VAT
  • Usually arrives within 14 working days