Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
Key padlocks Abus
References
abus:
65-40
rubix:
230A2130
manufacturer :
11988
ean:
4003318119880
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
170
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.72
excl. VAT
/
Each
£
18.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS BRASS PADLOCK 55/40 PACK OF 2
ABUS HARDENED CHAIN 10KS110
SECURIKEY PADLOCK SYSTEM 24/PL KP024
SPARTEX 880837 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLUE
ABUS PAD BRASS 75 40MM 26408
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
ABUS WPROOF PADLOCK 70IB/50HB80
ABUS ALUMINIUM PADLOCK 72/40-GREEN
ABUS BRASS PADLOCK 65/50 KA6502
ABUS 147TSA/30 B COMBINATION TSA LOCK 3MM SHACKLE
ABUS PADWPROOF70LS45X63 70IB/45HB63
SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60