References
Abus:65/50 KA 501
Rubix:80170413
Manufacturer :02910
EAN:4003318029103

Product details : ABUS 65/50 KA501 PADLOCK KEYED ALIKE
The popular padlock for daily use.
Strengths
• Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools
Technical specifications
Attributes
| Material/finishing | brass |
|---|---|
| Model | 65/50ka501 |
| Diameter of the handle | 10 mm |
| Weight | 290 g |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- In stock: Next day delivery