Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60
SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60
Varied padlock
References
spartex:
707171
rubix:
217A4959
ean:
3660338016912
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 707171 VARIOUS PADLOCKS WIDTH MM 60
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
60
mm
Height below handle
34
mm
Diameter of the handle
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.33
excl. VAT
/
Each
£
28.00
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
ABUS PAD BRASS65 40MM KA 65/40KA405
ABUS BRASS PADLOCK 65/40 PACK OF 2
ABUS P/LOCKBRASSLS40X63MM 55/40HB63
ABUS TITANIUM PADLOCK KA 64TI/30-KA6311
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS DISKUS PADLOCK 20/80
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
ABUS P/LOCKG/NIT+55LS50KA 37/55HB50KA
ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411
ABUS 72 PADLOCK ALUMINIUM 40MM HB GREEN
ABUS PAD BRASS 75 40MM 26408
FORMA-STOR BLOKKABAR FRBL2
ABUS 72 PADLOCK ALUMINIUM 40MM ORANGE