ABUS CHROME PLATED BRASS PADLOCK 88/50


ABUS Chrome Plated Brass Padlock

References
abus:88RK/50
rubix:2520637
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS CHROME PLATED BRASS PADLOCK 88/50


The ABUS 88 Series PLUS Brass Padlocks have a chrome plated brass body and a double bolted, hardened alloy steel shackle. Fitted with the ABUS PLUS disk cylinder, this offers the highest protection against drill, pull and manipulation attacks. Ball bearing locking helps prevent lever and torsion attacks

Strengths

Solid brass body, chrome plated for a higher corrosion resistance Hardened steel alloy shackle
Lock retains the key until locked
Supplied with two keys
Supplied with Abus plus locking function and code card which is required for key duplication

Technical specifications


Attributes
Material/finishingBrass
Body width50 mm
Diameter of the handle9.5 mm
Show UNSPSC/ECL@SS
£ 50.95 excl. VAT
/ Each
£ 61.14 incl. VAT
  • Usually arrives within 14 working days