RECTUS 1/4BSP MALE SOCK RED 21KAAW13MPN8


Coded Quick Coupling, Series 21

References
rectus:21KAAW13MPN8
rubix:154A9464
ean:4039747555586
brand logo
brand logo
Technical specifications
Connection 11/4
Materialnickel-plated brass
Standardeu;atex;reach;rohs
See all Specifications

Product details : RECTUS 1/4BSP MALE SOCK RED 21KAAW13MPN8


Parker's Coded Quick Coupling Series 21 is an industrial coupling system developed on the basis of series 21 with above-average flow rate for liquid and gaseous media.
This coupling system is developed for single-hand operation. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. A double shut-off version is available on request.

Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace

Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- Above-average flow rate
- Single-hand operation for easy and fast connection

Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: red - 8
Compatible Fitting: Series 21 Plug
Connection Size: 1/4
Connection Thread Size: 1/4"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male Thread - parallel
Coupling Half: Coupler
Diameter: 5.0 mm (nominal)
Division: Low Pressure Connectors Europe Division
Function: Single Shut-Off
Hex Size: 17
Hose I.d.: n/a
Interchange Type: European Profile
Length: 47
Materials Of Construction: Brass, Nickel-plated
Maximum Flow Rate: 1800 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Type: Standard Valve

Technical specifications


Attributes
Connection 11/4
Materialnickel-plated brass
Standardeu;atex;reach;rohs
Metric passage diameter5 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 33.78 excl. VAT
/ Each
£ 40.54 incl. VAT
  • Usually arrives within 14 working days