Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE PLUGS ISO B12 MALE 3/8 669056
MECALINE PLUGS ISO B12 MALE 3/8 669056
PLUGS ISO B - MALE
References
mecaline:
669056
rubix:
216A3234
ean:
3660338021206
Technical specifications
Connection 1
r 3/8
Material
anti-corrosion carbonitrided steel
Standard
iso b12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PLUGS ISO B12 MALE 3/8 669056
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
Connection 1
r 3/8
Material
anti-corrosion carbonitrided steel
Standard
iso b12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.87
excl. VAT
/
Each
£
8.24
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
RECTUS PLUG 23SFIW13SXN
CEJN 103425152 NIPPLE R 1/4IN MALE
RECTUS SERIES 93KL 93KLIW21SVN
MECALINE 894377 COUPLINGS ISO C10 FEMALE CONNECTING 1/4
PCL COUPLING FEMALE 3/8IN AC21EF
MECALINE 884705 HIGH FLOW PLUG HOSE ID 6
RECTUS FEMAL PLUG NPLTD 21SFIW13MXN
CAMOZZI FITTING 5051-1/4
MECALINE 884650 MINI COUPLING FEMALE PLUG -MALE G 1/4IN
RECTUS PLUG 23SFTF10SXN
MECALINE 884643 MINI COUPLING MALE PLUG -TUBE ID 6/4
MECALINE 884701 HIGH FLOW PLUG FEMALE G 1/4IN
MECALINE 884654 MINI COUPLING FEMALE PLUG -FEMALE G 1/4IN
RECTUS S/S QRC COUPLING 21KAIW10RVX
MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296