RECTUS CONNECTOR 25SFAK21SXZ


Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

References
rectus:25SFAK21SXZ
rubix:155A2015
ean:4039747767163
brand logo
brand logo
Technical specifications
Connection 1R 1/2 in
MaterialZinc Plated Steel;NBR (Seal)
Standard2014 68 EU_Connectic;2006/42/EC;RoHS Declaration of Conformity;ATEX;REACH-Declaration
See all Specifications

Product details : RECTUS CONNECTOR 25SFAK21SXZ


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Energy Management, Air & Gas Compressor, Industrial Machinery, Pharma, Electronics, Mobile & Defence, Trucks & Trailers
Body Material: Steel
Brand: Parker, Rectus
Compatible Fitting: Series 25 Coupler, Series 1600 Coupler, Series 1625 Coupler
Connection Size: R 1/2
Connection Size: 1/2"
Connection Type: Male, BSPT DIN 2999 Tapered
Connection Type: Male, BSPT
Coupling Half: Plug
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800 L/min (air), 28 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water, Air, Compressed Air
Function: Straight-Through
Hex Size: 22
Industry: General Industrial, Transportation, Electronics, Healthcare & Life Sciences
Interchange Type: European Profile
Length: 43
Materials Of Construction: Steel
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: -40
Operation Type: Sleeve
Plating Type: Zinc-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.046

Technical specifications


Attributes
Connection 1R 1/2 in
MaterialZinc Plated Steel;NBR (Seal)
Standard2014 68 EU_Connectic;2006/42/EC;RoHS Declaration of Conformity;ATEX;REACH-Declaration
Metric passage diameter7.8 mm
Type of threadingR
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
  • Usually arrives within 14 working days